Beli digital tacho meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  2. OMRON Small Digital Tachometer H7er-N
    Mulai

    Rp1.899.900

    OMRON Small Digital Tachometer H7er-N
    atribut:
    • Character Height (mm): 8.6
    • Type: Digital tachometer
    • Included Accessories: Waterproof packing, adapter for embedded mounting, unit seal
    • Type of Operation: Addition
    • Count Input: Voltage input (4.5 to 30 VDC)
    • Protection Class: IEC standard IP66, US NEMA standard type 4 (indoor) However, panel surface only
    • Maximum counting speed: 1kHz: Minimum signal width 0.5ms / 10kHz: Minimum signal width 0.05ms
    • Operating Ambient Temperature (°C): -10 to +55 (with no condensation or icing)
    • Power Supply: External power / unnecessary (built-in battery)
    • Storage Temperature (°C): -25 to +65 (with no condensation or icing)
    • Type of Sign: Embedded mounting
    • Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each
  3. Vessel Bit Holder Quick Catcher
    Mulai

    Rp59.900

    Vessel Bit Holder Quick Catcher
    Deskripsi:
    -Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
  4. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  5. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.499.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  6. Insize Non-contact Digital Tachometer (Pengukur RPM)
    Mulai

    Rp869.900

    Insize Non-contact Digital Tachometer (Pengukur RPM)
    Deskripsi:
    - Max/min/average, last measured value hold function; - Display backlight; - Automatic power off
  7. Sojipro Digital RPM Tachometer
    Mulai

    Rp149.900

    Sojipro Digital RPM Tachometer
    atribut:
    • Accuracy (%): 0.05 +1 digit
    • Battery Consumption (mA): 30
    • Dimensions (mm): 130x68x26
    • Display: 18mm LCD Display (5 Digit)
    • Measure Ability (rpm): 2.5-99.999
    • Measurement Distance (mm): 50-500
    • Memory: Last Measurement, Maximum Value, Minimum RPM
    • Power: 1x 9V 6F22
    • Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
    • Sampling Time (s): 0.8 (Over 60 RPM)
    • Time Base: 6MHz Quartz Crystal Oscillator
  8. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  11. Extech Tachometer
    Mulai

    Rp4.199.900

  12. Wipro Tachometer
    Mulai

    Rp659.900

  13. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  14. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  15. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  16. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  17. CP Digital Tachometer
    Mulai

    Rp1.099.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
Daftar Harga digital tacho meter Terbaru October 2026
Oxford Precision Digital TachometerRp1.999.900
OMRON Small Digital Tachometer H7er-NRp1.899.900
KRISBOW Outside MicrometerRp369.900
Vessel Bit Holder Quick CatcherRp59.900
Mitutoyo Outside Micrometer DigitRp1.799.900
KRISBOW Takometer DigitalRp2.499.900
Insize Non-contact Digital Tachometer (Pengukur RPM)Rp869.900
Mitutoyo Outside Micrometer MetricRp579.900
Sojipro Digital RPM TachometerRp149.900
Mitutoyo Digital Outside MicrometerRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait